Zoro Homepage

Exit Sign, Recycled Aluminum, 7" W, 10" H, EMERGENCY EVACUATION MAP, Red

  • Mfr # U7-1071-NA_7x10

  • Zoro # G5280779


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
No Header
Legend
EMERGENCY EVACUATION MAP
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-NA_7x10
Zoro #
G5280779
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EMERGENCY EVACUATION MAP
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
LEED Accreditation
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Legend Pictogram ID
PARW-74
Legend Pictogram Description
Down Arrow
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Red
Abrasion Resistant
No
State Specific Sign
No
Write on Surface
No
Material Properties
Rigid
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
No Header
Sign Legend
Emergency Evacuation Map
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Metal Detectable
No
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.