Zoro Homepage

Exit Sign, Recycled Aluminum, 7" W, 10" H, This Door is for Emergency Exit Only No Exceptions

  • Mfr # U5-1551-RA_7X10

  • Zoro # G2757049


product price: $8.75
/ea

Key Features

Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1551-RA_7X10
Zoro #
G2757049
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Double-Sided
No
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Legend
This Door Is For Emergency Exit Only No Exceptions
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Legend Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.