Zoro Homepage

Exit Sign, Recycled Aluminum, 7" W, 10" H, White

  • Mfr # U5-1551-NA_7x10

  • Zoro # G5850761


product price: $6.25
/ea

Key Features

Header
Notice
Legend
Notice This Door Is for Emergency Exit Only No Exceptions
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1551-NA_7x10
Zoro #
G5850761
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Notice This Door Is for Emergency Exit Only No Exceptions
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
This Door Is For Emergency Exit Only No Exceptions
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.