Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 8" W, 12" H, Exit, White

  • Mfr # LCVB-0039-NA_7x10

  • Zoro # G5162232


product price: $15.39
/ea

Key Features

Header
No Header
Legend
Exit
Width
8"
Height
12"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0039-NA_7x10
Zoro #
G5162232
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
12"
Thickness
0.04 in
Depth
5 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
L-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Green
Double-Sided
Yes
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Green
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
No Header
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
2
Mounting Pattern
4 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Exit
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mirror Print
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.