Exit Sign, Recycled Aluminum, 8" W, 8" H, Emergency Exit Only Alarm Will Sound (Picto), Red

  • Mfr # LCFL-0046-NA_8x8

  • Zoro # G6038912


product price:  $10.59
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound (Picto)
Width
8"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0046-NA_8x8
Zoro #
G6038912
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound (Picto)
Sign Shape
L-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.371910.37
Sign Legend Text Color
White
Sign Legend Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Metal Detectable
Yes
Legend Pictogram Description
Fire Alarm
Mounting Pattern
2 Flange
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
2
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Emergency Exit Only Alarm Will Sound
Sign Header
No Header
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PFXG-148
Material Properties
Rigid
Product Type
Aluminum Emergency Exit Sign

Description

Exit Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.