Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 8" W, 8" H, EXIT ( LEFT ARROW), White

  • Mfr # LCFL-0019-RA_8x8

  • Zoro # G5257170


product price: $11.99
/ea

Key Features

Header
No Header
Legend
EXIT ( LEFT ARROW)
Width
8"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0019-RA_8x8
Zoro #
G5257170
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT ( LEFT ARROW)
Sign Shape
L-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Green
Double-Sided
Yes
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Green
Sign Legend
Exit ( Left Arrow)
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Metal Detectable
Yes
Write on Surface
No
Legend Pictogram ID
PARW-83
Legend Pictogram Description
Left Arrow
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
2 Flange
Number of Printed Sides
2
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Exit ( Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.