Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 8" W, 8" H, Not An Exit (w Sym), White

  • Mfr # LCFL-0020-NA_8x8

  • Zoro # G5230248


product price: $11.19
/ea

Key Features

Header
No Header
Legend
Not An Exit (w Sym)
Width
8"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0020-NA_8x8
Zoro #
G5230248
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit (w Sym)
Sign Shape
L-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Chemical Resistant
No
Corrosion Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
2
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Not An Exit
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Mounting Pattern
2 Flange
Legend Pictogram Description
Hand
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Legend Pictogram ID
PADM-97
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.