Zoro Homepage

Exit Sign, Recycled Aluminum, 8" W, 8" H, Not An Exit (w Sym), Yellow

  • Mfr # LCFL-0020-RA_8x8

  • Zoro # G5101238


product price: $12.29
/ea

Key Features

Header
No Header
Legend
Not An Exit (w Sym)
Width
8"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0020-RA_8x8
Zoro #
G5101238
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.