Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Plastic, 10" W, 7" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # U7-1085-NP_10X7

  • Zoro # G4706208


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1085-NP_10X7
Zoro #
G4706208
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Red
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Sign Legend
Emergency Exit Only Alarm Will Sound
Abrasion Resistant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Product Type
Emergency Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.