Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Plastic, 10" W, 7" H, Exit (Arrow Left), White

  • Mfr # LCU1-0006-NP_10x7

  • Zoro # G6030670


product price: $4.99
/ea

Key Features

Header
No Header
Legend
Exit (Arrow Left)
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0006-NP_10x7
Zoro #
G6030670
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Left)
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 1910.371910.37
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
No
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Red
Sign Legend Text Color
Red
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Exit (Arrow Left)
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Legend Pictogram Description
Left Arrow
Sign Header
No Header
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PARW-87
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Left), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.