Zoro Homepage

Exit Sign, Recycled Plastic, 14" W, 10" H, Do Not Enter, Emergency Exit Only Alarm Will Sound

  • Mfr # U5-1135-NP_14X10

  • Zoro # G4709148


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1135-NP_14X10
Zoro #
G4709148
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Write on Surface
No
Sign Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Notice
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.