Exit Sign, Recycled Plastic, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White
Mfr # U7-1085-NP_14X10
Zoro # G4706199
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U7-1085-NP_14X10
Zoro #
G4706199
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.