Zoro Homepage

Exit Sign, Recycled Plastic, 14" W, 10" H, Emergency Exit Only Keep Area Clear At All Times, White

  • Mfr # U7-1088-NP_14X10

  • Zoro # G4706138


product price: $6.69
/ea

Key Features

Header
Emergency Exit Only
Legend
Emergency Exit Only Keep Area Clear At All Times
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1088-NP_14X10
Zoro #
G4706138
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Emergency Exit Only
Legend
Emergency Exit Only Keep Area Clear At All Times
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Keep Area Clear At All Times
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
Yes
Sign Header
Emergency Exit Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Product Type
Emergency Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.