Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Plastic, 14" W, 10" H, Exit (Arrow Left), White

  • Mfr # LCU1-0006-NP_14x10

  • Zoro # G6037503


product price: $5.99
/ea

Key Features

Header
No Header
Legend
Exit (Arrow Left)
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0006-NP_14x10
Zoro #
G6037503
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Left)
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Standards
OSHA 1910.371910.37
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Red
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Includes Mounting Hardware
No
Legend Pictogram ID
PARW-87
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend
Exit (Arrow Left)
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Left Arrow
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Product Type
Exit Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Left), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.