Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Plastic, 14" W, 10" H, Exit (Arrow Right), White

  • Mfr # LCU1-0005-NP_14x10

  • Zoro # G6047863


product price: $5.99
/ea

Key Features

Header
No Header
Legend
Exit (Arrow Right)
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0005-NP_14x10
Zoro #
G6047863
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.371910.37
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Red
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Number of Printed Sides
1
Legend Pictogram Description
Right Arrow
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend
Exit (Arrow Right)
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-73
Sign Legend Background Color
White
Product Type
Exit Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.