Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Plastic, 7" W, 5" H, No Exit, White

  • Mfr # LCU1-0007-NP_7x5

  • Zoro # G6029112


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
No Header
Legend
No Exit
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0007-NP_7x5
Zoro #
G6029112
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
No
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 1910.371910.37
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Red
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
No Exit
Minimum Service Temperature
-40 Degrees F
Product Type
Exit Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.