Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 14" H, Emergency Evacuation Map (Arrow Down), Red

  • Mfr # U7-1071-RD_10X14

  • Zoro # G2737099


product price: $5.59
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-RD_10X14
Zoro #
G2737099
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Background Color
Red
Legend/Background Color
Red/White
Legend Color
White
Material
Vinyl
Standards
OSHA 1910.145
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Sign Legend
Emergency Evacuation Map
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Down Arrow
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PARW-74
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.