Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Do Not Enter Emergency Exit Only, White

  • Mfr # LCU4-0521-RD_10X7

  • Zoro # G9348930


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-RD_10X7
Zoro #
G9348930
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Material Properties
Flexible
Sign Legend
Do Not Enter Emergency Exit Only
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Emergency Exit Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.