Zoro Homepage

Exit Sign, Vinyl, 10" W, 7" H, Emergency Evacuation Plan And Supplies Inside, Green, White

  • Mfr # U7-1072-RD_10X7

  • Zoro # G2737071


product price: $4.35
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Plan And Supplies Inside
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1072-RD_10X7
Zoro #
G2737071
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Plan And Supplies Inside
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Background Color
Green, White
OSHA Compliant
Yes
Language
English
Legend Style
Text
Legend Color
Black, White
Sign Legend Color
Black, White
Legend/Background Color
Black/Green/White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Green
Chemical Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header
Emergency
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend
Evacuation Plan And Supplies Inside
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Plan And Supplies Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.