Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit Do Not Block, Orange

  • Mfr # U6-1078-RD_10X7

  • Zoro # G2278221


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Key Features

Header
warning
Legend
Emergency Exit Do Not Block
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1078-RD_10X7
Zoro #
G2278221
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
warning
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Material
Vinyl
Legend Color
Black
Background Color
Orange
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Exit Do Not Block
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
Orange
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Warning
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Warning Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Do Not Block, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.