Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit Do Not Block, Red, White

  • Mfr # U7-1079-RD_10X7

  • Zoro # G2736977


product price: $5.39
/ea

Key Features

Header
No Header
Legend
Emergency Exit Do Not Block
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1079-RD_10X7
Zoro #
G2736977
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Legend Color
Black, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Sign Legend Text Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Do Not Block
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Header
Emergency Exit
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.