Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit, White

  • Mfr # U7-1074-RD_10X7

  • Zoro # G2737047


product price: $7.15
/ea

Key Features

Header
No Header
Legend
Emergency Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1074-RD_10X7
Zoro #
G2737047
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Color
Red
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend/Background Color
Red/White
Legend Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Emergency Exit
Protective Coating
Clear Film Laminate
Sign Header
No Header
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.