Zoro Homepage

Exit Sign, Vinyl, 14" W, 10" H, Do Not Enter, Emergency Exit Only Alarm Will Sound, White

  • Mfr # U5-1135-RD_14X10

  • Zoro # G2763848


product price: $7.89
/ea

Key Features

Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1135-RD_14X10
Zoro #
G2763848
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Material
Vinyl
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.