Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Emergency Evacuation Plan And Supplies Inside, Green, White

  • Mfr # U7-1072-RD_14X10

  • Zoro # G2737065


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
No Header
Legend
Emergency Evacuation Plan And Supplies Inside
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1072-RD_14X10
Zoro #
G2737065
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Plan And Supplies Inside
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Green/White
Language
English
OSHA Compliant
Yes
Legend Color
Black, White
Background Color
Green, White
Sign Legend Color
Black, White
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Green
Mirror Print
No
Sign Header
Emergency
Sign Legend
Evacuation Plan And Supplies Inside
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Plan And Supplies Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.