Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Exit, White

  • Mfr # U1-1016-RD_14X10

  • Zoro # G9084765


product price: $6.65
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1016-RD_14X10
Zoro #
G9084765
UPC #
849362005892
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Decal
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
White/Red
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Red
Background Color
White
Legend Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Exit
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Red
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Exit Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.