Zoro Homepage

Exit Sign, Vinyl, 14" W, 10" H, White

  • Mfr # LCU4-0521-RD_14X10

  • Zoro # G9348845


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-RD_14X10
Zoro #
G9348845
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/250 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.