Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 5" W, 3-1/2" H, White

  • Mfr # LCU4-0521-RD_5X3.5

  • Zoro # G9348897


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-RD_5X3.5
Zoro #
G9348897
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend
Do Not Enter Emergency Exit Only
Adhesive Type
Acrylic
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Product Type
Emergency Exit Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.