Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 5" W, 7" H, This Door is for Emergency Exit Only No Exceptions, White

  • Mfr # U5-1551-RD_5X7

  • Zoro # G2757021


product price: $3.35
/ea

Key Features

Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Width
5"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1551-RD_5X7
Zoro #
G2757021
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Background Color
White
Header Background Color
Blue
Double-Sided
No
Language
English
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Door Is For Emergency Exit Only No Exceptions
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header
Notice
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.