Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 10" H, Emergency Evacuation Map (Arrow Down), Red

  • Mfr # U7-1071-RD_7X10

  • Zoro # G2106749


product price: $4.39
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-RD_7X10
Zoro #
G2106749
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Red/White
ANSI Compliant
Yes
Legend Color
White
Sign Legend Color
White
Language
English
Legend Style
Symbol and Text
Material
Vinyl
Standards
OSHA 1910.145
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Down Arrow
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PARW-74
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Emergency Evacuation Map
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.