Exit Sign, Vinyl, 7" W, 10" H, This Door is for Emergency Exit Only No Exceptions, White
Mfr # U5-1551-RD_7X10
Zoro # G2757015
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5-1551-RD_7X10
Zoro #
G2757015
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.001 in
Depth
1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.