Zoro Homepage

Exit Sign, Vinyl, 7" W, 5" H, Emergency Exit Do Not Block, Red, White

  • Mfr # U7-1079-RD_7X5

  • Zoro # G2736959


product price: $2.79
/ea

Key Features

Header
No Header
Legend
Emergency Exit Do Not Block
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1079-RD_7X5
Zoro #
G2736959
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Double-Sided
No
Legend Color
Black, White
Sign Legend Color
Black, White
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Language
English
Legend/Background Color
Red/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
1 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Emergency Exit
Sign Legend
Do Not Block
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Background Color
Red
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.