Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 5" H, Emergency Exit Only No Standing or Sitting On This Structure, White

  • Mfr # U5-1174-RD_7X5

  • Zoro # G2763120


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
Emergency Exit Only No Standing or Sitting On This Structure
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1174-RD_7X5
Zoro #
G2763120
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Emergency Exit Only No Standing or Sitting On This Structure
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Language
English
Legend Style
Text
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Exit Only No Standing Or Sitting On This Structure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.