Zoro Homepage

Exit Sign, Vinyl, 7" W, 5" H, Emergency Exit, White

  • Mfr # U7-1074-RD_7X5

  • Zoro # G2737038


product price: $2.69
/ea

Key Features

Header
No Header
Legend
Emergency Exit
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1074-RD_7X5
Zoro #
G2737038
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/25 in

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.