Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 5" H, White

  • Mfr # LCU4-0521-RD_7X5

  • Zoro # G9348888


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-RD_7X5
Zoro #
G9348888
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Enter Emergency Exit Only
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Style
Text
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Product Type
Emergency Exit Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.