Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 5" H, White

  • Mfr # U7-1085-RD_7X5

  • Zoro # G2279326


product price: $2.95
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1085-RD_7X5
Zoro #
G2279326
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend
Emergency Exit Only Alarm Will Sound
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Mirror Print
No
State Specific Sign
No
Product Type
Emergency Sign
Standards
OSHA 1910.145
Sign Legend Color
Red

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.