Shop LYLE

Expectant Mothers Parking Sign, 18" x 12, RP-127-12HA

  • Mfr # RP-127-12HA
  • Zoro # G2692471

product price: 
$
27.89
/ea

Key Features

Header
No Header
Legend
This Space Reserved For Expectant Mothers
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-127-12HA
Zoro #
G2692471
UPC #
-
Country of Origin
United States
Item
Expectant Mothers Parking Sign
Header
No Header
Legend
This Space Reserved For Expectant Mothers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Symbol
Stork w/Baby
Subject Matter
Parking
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend/Background Color
Black/White
Double-Sided
No
Language
English
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Symbol and Text
Background Color
White
Sign Legend Text Color
Black
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Legend
This Space Is Reserved For Expectant Mothers
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Number of Printed Sides
1
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Symbol, Text
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Expectant Mothers Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.