Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosive Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0375-ND_14X10

  • Mfr # LCU4-0375-ND_14X10

  • Zoro # G9331835


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
High Explosives
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0375-ND_14X10
Zoro #
G9331835
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Explosive Materials Danger Label
Header
Danger
Legend
High Explosives
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Legend
High Explosives
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text

Description

Explosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Explosives, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.