Zoro Homepage

Explosive Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0375-ND_5X3.5

  • Mfr # LCU4-0375-ND_5X3.5

  • Zoro # G9331966


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
High Explosives
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0375-ND_5X3.5
Zoro #
G9331966
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Explosive Materials Danger Label
Header
Danger
Legend
High Explosives
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend
High Explosives
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Header Text Color
White
Number of Printed Sides
1

Description

Explosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Explosives, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.