Zoro Homepage

Eye Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0088-ND_14X10

  • Zoro # G8746818


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0088-ND_14X10
Zoro #
G8746818
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header
Danger
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Eye Protection Required In This Area. Serious Injury Will Result.
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Product Type
Eye Danger Label

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.