Zoro Homepage

Eye Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0088-ND_5X3.5

  • Zoro # G8746897


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0088-ND_5X3.5
Zoro #
G8746897
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Eye Protection Required In This Area. Serious Injury Will Result.
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Background Color
Red, Yellow
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mirror Print
No
Write on Surface
No
Product Type
Eye Danger Label

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.