Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0175-ND_7X5

  • Zoro # G8755376


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Eye Protection Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0175-ND_7X5
Zoro #
G8755376
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Red, Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Material Properties
Flexible
Protective Coating
No Protective Coating
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Eye Protection Required In This Area.
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Eye Danger Label

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.