Shop LYLE

Eye Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0281-ND_7X5
  • Zoro # G8762665

product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Safety Glasses Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0281-ND_7X5
Zoro #
G8762665
UPC #
-
Country of Origin
United States
Item
Eye Danger Label
Header
Danger
Legend
Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
1 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Glasses Required In This Area
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Eye Danger Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.