Zoro Homepage

Eye Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0088-ND_10X7

  • Zoro # G8746888


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0088-ND_10X7
Zoro #
G8746888
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend
Eye Protection Required In This Area. Serious Injury Will Result.
Product Type
Eye Danger Label

Description

Eye Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.