Zoro Homepage

Eye Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0569-ND_10X7

  • Zoro # G9353578


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-ND_10X7
Zoro #
G9353578
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Wear Goggles When Chipping Or Grinding
Adhesive Style
Permanent
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No

Description

Eye Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.