Eye Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0570-RD_5X3.5

  • Zoro # G9353858


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0570-RD_5X3.5
Zoro #
G9353858
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Welding Arc Wear Proper Eye Protection
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Header
Danger
Sign Header Text Color
White
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.