Zoro Homepage

Eye Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU4-0087-RD_7X5

  • Zoro # G8746845


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses Accident Will Result In Serious Eye Injury
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0087-RD_7X5
Zoro #
G8746845
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses Accident Will Result In Serious Eye Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury.
Product Type
Eye Danger Reflective Label

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products