Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye & Ear Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0114-RD_10x7

  • Zoro # G4834238


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Eye And Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0114-RD_10x7
Zoro #
G4834238
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Ear Caution Reflective Label
Header
Caution
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Legend
Eye And Ear Protection Required In This Area
Write on Surface
No
Product Type
Eye & Ear Caution Reflective Label

Description

Eye & Ear Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.