Eye & Ear Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0683-RD_10X7

  • Zoro # G9465797


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0683-RD_10X7
Zoro #
G9465797
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Ear Danger Reflective Label
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Eye & Ear Danger Reflective Label

Description

Eye & Ear Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.