Zoro Homepage

Eye & Ear Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0143-ND_10X7

  • Zoro # G9481440


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Eye And Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0143-ND_10X7
Zoro #
G9481440
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Ear Warning Label
Header
Warning
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Sign Header
Warning
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Eye And Ear Protection Required In This Area
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Eye & Ear Warning Label

Description

Eye & Ear Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.