Eye & Ear Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0143-RD_5X3.5

  • Zoro # G9481687


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Warning
Legend
Eye And Ear Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0143-RD_5X3.5
Zoro #
G9481687
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Ear Warning Reflective Label
Header
Warning
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend
Eye And Ear Protection Required In This Area
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
Orange
Sign Header
Warning
Adhesive Type
Acrylic
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Eye & Ear Warning Reflective Label

Description

Eye & Ear Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.